Kitchen 3-Drawer Base Cabinet, 21 in W, Raw Maple, Solid Wood RTA -
- Mfr # 806196
- Zoro # G924795348
product price:Â
$
860.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806196
- Zoro #
- G924795348
- UPC #
- -
- Country of Origin
- United States
Description
The Rigel Cabinetry 3DB21 is a 21-inch three-drawer base kitchen cabinet in raw, unfinished solid maple. It measures 21" W x 34-1/2" H x 24" D and features three stacked drawers for organized storage of utensils, linens, and cookware - no doors or shelves. The cabinet is built entirely from 5/8-inch solid wood - no MDF, chipboard, cam locks, or half-inch plywood. It ships ready to assemble (RTA) and goes together in about 5 to 10 minutes using a tool-free, glue-free, and screw-free interlocking system, making it one of the most DIY-friendly cabinets on the market. Raw Maple cabinets must be sanded and sealed, stained, painted, or clear-coated before installation; unfinished cabinets are not covered under warranty. Coordinates with Rigel base, wall, tall, and corner cabinets to complete your kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.