Kitchen Wall Cabinet, 27 in W x 30 in H, 2-Door, Gray, Solid Wood RTA -
- Mfr # 806204
- Zoro # G624795358
product price:Â
$
606.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806204
- Zoro #
- G624795358
- UPC #
- -
- Country of Origin
- United States
Description
The Rigel Cabinetry W2730B is a 27-inch-wide by 30-inch-high wall kitchen cabinet in a painted gray finish. It measures 27" W x 30" H x 12" D and features two full-height doors with two adjustable interior shelves for dishes, glassware, and pantry storage. The cabinet is built entirely from 5/8-inch solid wood - no MDF, chipboard, cam locks, or half-inch plywood. It ships ready to assemble (RTA) and goes together in about 5 to 10 minutes using a tool-free, glue-free, and screw-free interlocking system, making it one of the most DIY-friendly cabinets on the market. Every cabinet coordinates with Rigel base, wall, tall, and corner cabinets to complete your kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.