Shop RIGID INDUSTRIES
Create Account
360-Series RGBW 4 in Offroad Spot Beam w/RGBW Backlight Pods, 2PK
- Mfr # 36402
- Zoro # G715626080
product price:Â
$
459.99
/pk of 2, $230.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36402
- Zoro #
- G715626080
- UPC #
- 849774036231
- Country of Origin
- Unknown
Description
360-Series RGBW 4'' Offroad Spot Beam with RGBW Backlight Pods - Set of 2With optimized beam patterns and an RGBW backlight, RIGID’s 360-Series RGBW round lights are stylish and functional. A high-grade aluminum alloy housing protects the 360-Series RGBW round lights and can project up to 8,600 raw lumens making them one of the most robust and useful round lights on the market. Inside, the 360-Series RGBW round lights are feature-packed, with a black exposed circuit board, optimized forward projecting optics, and a color-changing backlight that lets you toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. Select from the 4-inch, 6-inch, or 9-inch lights with Spot, Drive, and Diffused 4-inch Only beam patterns for a customized experience and look. RIGID’s 360-Series RGBW round lights seamlessly integrate into multiple applications and make it easier than ever to Own The Night.Features: RGBW Backlighting. Back Lighting Independently Controlled. Stainless Steel Mounting Bracket Included Removable Bezel for Color Matching, Removable Bezel and Side Fairings for OEM Applications. 9-36 VDC Operation. Flying Leads for Universal InstallationAlloy Housing and HeatsinkReverse Polarity ProtectionOver/Under Voltage Protection. IP68 Compliant - Dust/Water Ingress. Pressure Equalizing Vent. Black Exposed Printed Circuit Board. Patented Optics; 50,000 Hr+ LED Lifespan Off-Road Use OnlyProduct Comes With:Mounting HardwareStainless Steel U-Shape BracketHarness and SwitchSpecifications:Size: 4'' Weight: 1.20lbs Optics: Spot Watts: 28Amp Draw: 2Raw Lumens: 3060Lux @ 10m: 725.8Beam Distance @ 1 Lux: 269.4Beam Distance @ .25 Lux: 538.8Peak Beam Intensity cd: 72582Horizontal Beam Angle: 16.5
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.