Shop RIGID INDUSTRIES

E-Series PRO 20" Spot/Flood Combo

  • Mfr # 120313
  • Zoro # G703532881

product price:Ā 
$
859.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120313
Zoro #
G703532881
UPC #
849774028984
Country of Origin
United States

Description

E-Series PRO 20" Spot/Flood Combo

The E-Series is one of RIGID's most versatile, all-around lighting solutions, and recent enhancements in LED technology delivering up to 111% more raw lumens than ever before with the E-Series PRO. Among RIGID's most popular product lines, the E-Series PRO has recently benefited from several upgrades to improve both looks and performance. Plus, branding and blacked-out circuit boards give the E-Series PRO a more refined look. Available with your choice of optics, the E-Series features a host of beam options, including Spot, Flood, Driving, Hyperspot, Diffused, and Driving/Spot and Spot/Hyperspot combinations. These and other innovations make it one of the brightest and most efficient LED light bars on the market. The E-Series was born in off-road, but its versatility makes it well suited for use with power sports, marine, general automotive and even first responder applications.

Features:

  • Hybrid Optics
  • Spot / Flood Combo
  • 50,000+ Hr LED Lifespan
  • Instant On / Off - No Warm Up
  • RoHS Compliant
  • Over / Under Voltage Protection
  • Extruded Aluminum Housing
  • Durable Polycarbonate Lens
  • Integrated Thermal Management
  • GOREĀ® Pressure Equalizing Vent
  • Designed, Engineered, & Assembled in the USA

Specifications:

  • Watts: 214
  • Amp Draw: 15.29
  • LED's: 40
  • Raw Lumens: 25080
  • Lux @ 10m: 3898
  • Beam Distance: 624 m
  • Peak Beam Intensity: 389784 cd

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.