SR-Q Series PRO Spot Diffused LED - Flush Mount - Pai

  • Mfr # 925513BLK
  • Zoro # G503532449
product price: 
$
399.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
925513BLK
Zoro #
G503532449
UPC #
849774031205
Country of Origin
United States

Description

SR-Q Series PRO Spot Diffused LED - Flush Mount - Pair - Black

The SR-Q PRO is a sleek low profile lighting option that packs more lighting output than ever before thanks to recent improvements to the advanced LEDs inside. The SR-Q Professional Race Output now emits up to 102% more raw lumens, depending on optic. An excellent choice for any application where space is limited, the SR-Q PRO makes auxiliary lighting professional grade.

A single row of LEDs and is available in multiple beam patterns, including Spot, Flood, Driving, Hyperspot, and Diffused. Other recent updates to the SR-Q PRO include updated RIGID branding and blacked out circuit boards for a more refined look. Both surface and flush mount options are available and there are multiple mounting capabilities, such as the Suction Cup Mount and Angled Flush Mounts, just to name a few.

The SR-Q PRO is also a perfect back-up light and is available as a Back-Up Light Kit with a 25' harness and a three-position switch for ease of wiring and usage.

Features:

  • Optics: Spot - Diffused
  • LED Color: White
  • Finish Color: Black
  • Mount Type: Flush
  • Hybrid Optics
  • 60° Diffused Pattern
  • 50,000+ Hr LED Lifespan
  • Instant On / Off - No Warm Up
  • RoHS Compliant
  • Over / Under Voltage Protection
  • Cast Aluminum Housing
  • Durable Polycarbonate Lens
  • Integrated Thermal Management
  • GORE® Pressure Equalizing Vent

∗ Sold as a Pair

Ratings & reviews