Shop RINGERS GLOVES

Cut Resistant Impact Glove, Cut Level A6 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # R080
  • Zoro # G204217881

product price: 
$
49.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R080
Zoro #
G204217881
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10.25 in
Thickness
13 ga
Size - Numeric
11
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Cut Resistant Impact Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
R080
Cuff Style
Knitwrist
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit Liner
ANSI/ISEA Puncture Level
4
Insulated
Yes
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 138, EN 388, EN 511, REACH
Includes Finger Fourchettes
No
EN 388 Rating
4X43FP
Reversible
No
Hem Style
Finished
Glove Insulation Material
Combination of Knitted Liner, Coatings, Liquid Barrier, Bumpers
Fabric Weight
13 gauge
Finger Coverage
Full Finger
Lint-Free
No
Latex-Free
Yes
Knit Material Color
Gray
Glove Lining Material
HPPE
Silicone-Free
No
Double-Dipped
Yes
Glove Coating Color
Gray, Hi-Vis Palm
Palm Type
Coated
Glove Features
High-Visibility, Touchscreen Compatible, Waterproof
Hand Protection Style
Glove
EN 388 Impact Rated
Yes
EN 511 Rating
11
Pairs per Package
1
Palm Style
High Visibility
Cuff Color
Black, Gray
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
PVC Bumpers
Touchscreen Compatible
Yes
Minimum Temperature
14 Degrees F
Glove Styles
Seamless Knit
Base Coating Material
Nitrile
Task and Chore Glove Style
Seamless Knit
Knit Material
HPPE
Base Coating Coverage
Full

Description

Cut Resistant Impact Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Combination of Knitted Liner, Coatings, Liquid Barrier, Bumpers, EN 388 Rating 4X43FP, Standards ANSI/ISEA 138, EN 388, EN 511, REACH, Knuckle Protection Material PVC Bumpers, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 11, Palm Type Coated

Ratings & reviews