Shop RINGERS GLOVES

Cut Resistant Impact Glove, Cut Level A6 , Nitrile , Sandy , 3XL 1 PR

  • Mfr # R080
  • Zoro # G904217860

product price: 
$
49.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R080
Zoro #
G904217860
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
3XL
Glove Length
10.5 in
Thickness
13 ga
Size - Numeric
12
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Cut Resistant Impact Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
R080
Cuff Style
Knitwrist
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit Liner
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Insulated
Yes
Standards
ANSI/ISEA 138, EN 388, EN 511, REACH
Silicone-Free
No
Knit Material Color
Gray
Knuckle Protection Material
PVC Bumpers
Includes Finger Fourchettes
No
Glove Coating Color
Gray, Hi-Vis Palm
Lint-Free
No
Sold As
Pair
Double-Dipped
Yes
Touchscreen Compatible
Yes
Reversible
No
Latex-Free
Yes
Glove Insulation Material
Combination of Knitted Liner, Coatings, Liquid Barrier, Bumpers
Glove Features
High-Visibility, Touchscreen Compatible, Waterproof
EN 388 Impact Rated
Yes
Minimum Temperature
14 Degrees F
Finger Coverage
Full Finger
Hand Protection Style
Glove
Cuff Color
Black, Gray
Hem Style
Finished
Palm Type
Coated
EN 511 Rating
11
Glove Lining Material
HPPE
Palm Style
High Visibility
Fabric Weight
13 gauge
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
EN 388 Rating
4X43FP
Glove Styles
Seamless Knit
Base Coating Coverage
Full
Task and Chore Glove Style
Seamless Knit
Knit Material
HPPE
Base Coating Material
Nitrile

Description

Cut Resistant Impact Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Combination of Knitted Liner, Coatings, Liquid Barrier, Bumpers, EN 388 Rating 4X43FP, Standards ANSI/ISEA 138, EN 388, EN 511, REACH, Knuckle Protection Material PVC Bumpers, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 11, Palm Type Coated

Ratings & reviews