This item is Discontinued.

This item is Discontinued.
HE 6.5 GPM 150,000 BTU Natural Gas Interior Tankless Water Heater (Discontinued)
Mfr #
V65IN
Zoro #
G2942041
UPC # 766156007095
Country of Origin Japan
Category Gas Tankless Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V65IN
- Zoro #
- G2942041
- UPC #
- 766156007095
- Country of Origin
- Japan
Details
- Residential / Commercial
- Residential Only
- Standards
- AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Gas Connection
- 3/4" MNPT
- Vent Type
- Concentric
- For Use With
- 223181|MIVK-T-LW|PCD03-EWV|
- Gas Type
- Natural Gas
- BtuH
- 150,000
- Temp. Range
- 98-140 deg. F
- Voltage
- AC 120 Volts, 60 Hz
- Color/Finish
- White
- Flow Rate (GPM)
- 0.26 to 6.5
- Mounting
- Wall
- Features
- Professional installation required; call 84-GO-Rinnai for assistance.
- Additional Features
- Energy Factor of 0.82 / Uniform Energy Factor of 0.80
- Series
- High Efficiency
Description
V65iN is the perfect combination of high efficiency, comfort and value in a natural gas tankless water heater from Rinnai. Ideal for small to medium homes or remodels, compact, easy-to-install, reliable and perfect for indoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.