This item is Discontinued.

This item is Discontinued.
I-Series Condensing 95.7% Combi Natural Gas Boiler w/ 60K BTU Input (Discontinued)
Mfr #
i060CN
Zoro #
G3233926
UPC # 766156012501
Country of Origin Japan
Category Water and Steam Boilers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- i060CN
- Zoro #
- G3233926
- UPC #
- 766156012501
- Country of Origin
- Japan
Details
- Gas Connection
- 3/4" MNPT
- Vent Type
- Concentric, Twin Pipe, Room Air
- Standards
- CSA, ASME, Energy Star
- BtuH
- 60,000
- Temp. Range
- 98-140 deg. F
- Flow Rate (GPM)
- .26 to 7.9
- Features
- The i060CN combi condensing gas boiler model offers high volume domestic hot water delivery providing endless hot water for whole home along with the comfort of whole home heating
- Gas Type
- Natural Gas or Propane
- Additional Features
- Combi models offer outdoor reset to optimize your home heating performance and features an integrated modulating pump, with an outdoor reset sensor (in the box)
- Color/Finish
- Silver
- Residential / Commercial
- Residential / Commercial
- Voltage
- AC 120 Volts, 60 Hz
- Mounting
- Wall
Description
The I- Series i060CN model features Rinnai’s exclusive self-cleaning stainless-steel heat exchanger coupled with a secondary flat plate heat exchanger. Our combi models can deliver whole house heating and simultaneous domestic hot water. The i060CN provides an input rating of 60K Btu. Fueled with either Natural Gas or Propane this Rinnai condensing gas boiler has obtained one of the highest AFUEs (Annual Fuel Utilization Efficiency) in the industry. Plus, the compact wall-mounted design saves space over traditional boilers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov