This item is Discontinued.

This item is Discontinued.
I-Series Condensing 95.9% Natural Gas Boiler with 150,000 BTU Input (Discontinued)
Mfr #
i150SN
Zoro #
G3233941
UPC # 766156012495
Country of Origin Japan
Category Water and Steam Boilers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- i150SN
- Zoro #
- G3233941
- UPC #
- 766156012495
- Country of Origin
- Japan
- Vent Type
- Concentric, Twin Pipe, Room Air
- Gas Connection
- 3/4" MNPT
- Standards
- CSA, ASME, Energy Star
- Voltage
- AC 120 Volts, 60 Hz
- BtuH
- 150,000
- Gas Type
- Natural Gas or Propane
- Color/Finish
- Silver
- Residential / Commercial
- Residential / Commercial
- Additional Features
- This heat-only model offers an outdoor reset sensor (in the box) to optimize your home heating performance
- Mounting
- Wall
- Features
- The i150SN condensing gas boiler heat-only model offers the comfort of whole home heating
Description
The I- Series i150SN model features Rinnai’s exclusive self-cleaning stainless-steel heat exchanger coupled with a secondary flat plate heat exchanger. This heat-only model can deliver whole house heating to enhance your comfort. The i150SN provides an input rating of 150K Btu. Fueled with either Natural Gas or Propane this Rinnai condensing gas boiler has obtained one of the highest AFUEs (Annual Fuel Utilization Efficiency) in the industry. Plus, the compact wall-mounted design saves space over traditional boilers.