This item is Discontinued.
This item is Discontinued.
Spare Parts Single Hole Faucet Handle mm Xx01 (Discontinued)
Mfr #
S1-326BN
Zoro #
G608452970
UPC # 883186501970
Country of Origin China
Category Single Handle Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-326BN
- Zoro #
- G608452970
- UPC #
- 883186501970
- Country of Origin
- China
Dimensions
- Width
- 1.88 in
- Length
- 1.38 in
- Height
- 4.13 in
Details
- Application
- Bathroom
- Finish
- Brushed Nickel
Description
- •Intended for use in bathroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.