Shop RIP-TIE
See all product information
Create Account
Cable Tie Wrap, 30 ft L, 3/4 in Max Bundle Dia., Black, Polyester, Polyethylene, 18 lb Strength
Mfr # G-05-030-BK
Zoro # G2469909
product price:Â
$
7.29
/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
30 ft
Width
1/2 in
Nominal Max. Bundle Dia.
3/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-05-030-BK
- Zoro #
- G2469909
- UPC #
- 733178180006
- Country of Origin
- United States
Dimensions
- Nominal Length
- 30 ft
- Width
- 1/2 in
- Nominal Max. Bundle Dia.
- 3/4 in
- Thickness
- 0.03"
- Max. Bundle Dia.
- Variable
- Length
- 30 ft
Details
- Item
- Cable Tie Wrap
- Cable Tie Style
- Hook and Loop
- Color
- Black
- Material
- Polyester, Polyethylene
- Tensile Strength
- 18 lb
- Design
- Cut to Length
- Locking Style
- Hook and Loop
- Operating Temp. Range
- -70 Degrees F to 200 Degrees F
- Mountable
- No
- Marking
- No
- Closure Type
- Wrap
- Continuous/Perforated
- Continuous
- Series
- Rip-Wrap
- Max. Temp. Rating
- 220 Degrees F
- Min. Temp. Rating
- 0 Degrees F
- Package Style
- Cut to Length
- Flame Retardant
- No
- Temp. Range
- 0 Degrees to 220 Degrees F
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 18 lb, Width 0.5 in, Closure Type Wrap, Length 30 ft, Mountable No, Package Style Cut to Length, Color Black, Thickness 0.03 in, Material Polyester, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
- RipWrap offers all the holding power of gaffer's tape, but with none of the gummy residue.
- Wrap up plants for easy transport or keep your pants from flapping in the wind when cycling.
- The possibilities are endless!
- Comes in continuous or perforated every 3, 6, 9 and 12 inches to accommodate your needs.
- No wonder it's the preferred choice of professional installers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.