Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 7 in L, 1-1/2 in Max Bundle Dia., Black, Nylon, 90 lb Strength, 10 PK
- Mfr # NW-07-G10-BK
- Zoro # G1588399
product price:Â
$
59.19
/pk of 10, $5.92/ea
Key Features
Nominal Length
7 in
Width
1 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Black
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-07-G10-BK
- Zoro #
- G1588399
- UPC #
- 733178602409
- Country of Origin
- United States
Dimensions
- Nominal Length
- 7 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 1-1/2 in
- Thickness
- 0.38"
- Screw Mount Hole Size
- 0.25 in
- Max. Bundle Dia.
- 1.50 in
- Length
- 7 in
Description
Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Tensile Strength 90 lb, Width 1 in, Closure Type Buckle, Length 7 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.38 in, Material Brass, Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Brass Grommets and Polypropylene Webbing, Screw Mount Hole Size 0.25 in, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style End Grommet, Temp. Range -70 Degrees to 200 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.