Shop RIP-TIE
See all product information
Create Account
Cable Tie Roll, 75 ft L, Blue, Nylon, Polyethylene, 50 lb Strength
Mfr # W-75-1RL-BU
Zoro # G1588301
product price:Â
$
33.19
/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
75 ft
Width
1/2 in
Color
Blue
Material
Nylon, Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-75-1RL-BU
- Zoro #
- G1588301
- UPC #
- 733178370827
- Country of Origin
- United States
- Item
- Cable Tie Roll
- Cable Tie Style
- Hook and Loop
- Color
- Blue
- Material
- Nylon, Polyethylene
- Tensile Strength
- 50 lb
- Design
- Cut to Length
- Locking Style
- Hook and Loop
- Operating Temp. Range
- 0 Degrees to 220 Degrees F
- Mountable
- No
- Closure Type
- Wrap
- Marking
- No
- Continuous/Perforated
- Continuous
- Flame Retardant
- No
- Min. Temp. Rating
- 0 Degrees F
- Package Style
- Cut to Length
- Temp. Range
- 0 Degrees to 220 Degrees F
- Max. Temp. Rating
- 220 Degrees F
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.5 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Blue, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F