Rip-Tie
75 ft. L, Blue Nylon
- Zoro #: G1587881
- Mfr #: W-75-QRL-BU
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 75 ft.
- Color: Blue
- Width: 0.25"
- Item: Hook-and-Loop Cable Tie
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: Variable
- Material: Nylon/Polyethylene
- Temp. Range: 0 Degrees to 220 Degrees F
$16.39
Subtotal: $16.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rip-Tie #W-75-QRL-BU Specifications
- Zoro #: G1587881
- Mfr #: W-75-QRL-BU
- UPC #: 733178372722
- Length: 75 ft.
- Color: Blue
- Width: 0.25"
- Item: Hook-and-Loop Cable Tie
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: Variable
- Material: Nylon/Polyethylene
- Temp. Range: 0 Degrees to 220 Degrees F
- Basic Material: Nylon
- Thickness: 0.08"
- Design: Cut to Length
- Flame Retardant: No
- Package Style: Cut to Length
- Mountable: No
- Max. Temp. Rating: 220 Degrees F
- Closure Type: Wrap
- Marking: No
- Min. Temp. Rating: 0 Degrees F
- Length (Straight Wireway): 75 ft
- Country of Origin (subject to change): Multiple
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.25 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Blue, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Reviews of Rip-Tie #W-75-QRL-BU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIP-TIE 75 ft. L, Blue Nylon W-75-PRL-BU
- RIP-TIE Hook and Loop Tape, 3/8x600 ft. W-60-PSP-GY
- RIP-TIE 16" L, Black Nylon OW-16-G1P-BK
- RIP-TIE Hook and Loop Cable Tie, 1/2"x18", Green Y-18-400-GN
- RIP-TIE Heavy Duty Strap, White, 1"x24", PK50 OW-24-100-W
- RIP-TIE Heavy Duty Strap, White, 2"x16" OW-16-G1P-W
- RIP-TIE Heavy Duty Strap, Grey, 1"x16", PK2 NW-16-G02-GY
- PANDUIT Stainless Steel Cable Tie, 29.7"L, PK50 MLTFC8EH-LP316
- GARDNER BENDER 11 in. L Clear Self-Cutting Cable Tie 50 pk 46-311SC
- NITE IZE Twist Tie Loopable Black 12In GLS12-01-2R7
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-08-010-V
- Rip-Tie Cable Ties