Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray
- Zoro #: G1587979
- Mfr #: W-75-HRL-GY
Hover or click to zoom Tap to zoom
Key Features
- Length: 75 ft.
- Color: Gray
- Width: 1.00"
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: Variable
- Material: Nylon/Polyethylene
- Temp. Range: 0 Degrees to 220 Degrees F
- Basic Material: Nylon
$35.99
Subtotal: $35.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Brown Y-06-120-BN
- RIP-TIE Hook and Loop Cable Tie, 1/2x5", PK100 Y-05-XRL-BU
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK PK 10 OW-16-G10-BK
- RIP-TIE Hook and Loop Cable Tie, 1/2x18", PK10 Y-18-IPL-V
- RIP-TIE Reusable Strap, White, 1"x6", PK10, Package quantity: 10 HH-06-010-W
- RIP-TIE Reusable Strap, Blue, 1"x3", PK10 H-03-010-BU
- RIP-TIE Heavy Duty Strap, Brown, 1"x30", PK100 NW-30-100-BN
- RIP-TIE Heavy Duty Strap, Brown, 1"x24", PK10 NW-24-010-BN
- RIP-TIE Reusable Strap, Grey, 1"x21", PK10 HH-21-010-GY
- 3M 9" L Heavy Duty Cable Tie NAT PK 500 CT8NT120-L
- SIMPSON STRONG-TIE 3x7 16GA HVY Tie Plate HTP37Z
- Rip-Tie Cable Ties