Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 8 in L, 2-1/2 in Max Bundle Dia., White, Nylon, 90 lb Strength
Mfr # C-08-005-W
Zoro # G1588417
product price:Â
$
25.39
/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1 in
Nominal Max. Bundle Dia.
2-1/2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-08-005-W
- Zoro #
- G1588417
- UPC #
- 733178261460
- Country of Origin
- United States
Dimensions
- Nominal Length
- 8 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 2-1/2 in
- Thickness
- 0.19"
- Length
- 8 in
- Max. Bundle Dia.
- 3.25 in
Description
Hook-and-Loop Mountable Cable Tie, Adhesive, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 8 in, Mountable Yes, Package Style Individual, Color White, Thickness 0.19 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.25 in, Includes Acrylic Adhesive Back, Marking No, Max. Temp. Rating 225 Degrees F, Min. Temp. Rating -20 Degrees F, Mounting Style Adhesive, Temp. Range -20 Degrees to 225 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.