Shop RIP-TIE
Additional $5.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cable Tie Strap, 8 in L, 3-1/4 in Max Bundle Dia., Black, Nylon, 90 lb Strength, 50 PK
Mfr # C-08-050-BK
Zoro # G9415371
product price:Â
$
226.99
/pk 50, $4.54/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1 in
Nominal Max. Bundle Dia.
3-1/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-08-050-BK
- Zoro #
- G9415371
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 8 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 3-1/4 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Black
- Material
- Nylon
- Tensile Strength
- 90 lb
- Design
- Wrap
- Locking Style
- Hook and Loop
- Operating Temp. Range
- -70 Degrees F to 200 Degrees F
- Adhesive Type
- Acrylic
- Closure Type
- Wrap
- Mountable
- No
- Marking
- Yes
Description
Adhesive Back Strap,Black,1 In.x8 In.,PK50, Package Quantity 50
- Acrylic pressure sensitive adhesive securely attaches CableCatch to equipment racks, desks or walls.
- One quick pull of the tab releases the cable for quick equipment set-ups.