Shop RIP-TIE
See all product information
Create Account
Back-to-Back Strap, No Adhesive, 6 in, 1 in W, Yellow, 5 PK
Mfr # J-B6-C05-Y
Zoro # G6377082
product price:Â
$
19.65
/pk 5, $3.93/ea
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Woven Nylon
Width
1 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J-B6-C05-Y
- Zoro #
- G6377082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 6 in
Details
- Item
- Back-to-Back Strap
- Hook and Loop Type
- Hook-and-Loop
- Adhesive Type
- No Adhesive
- Backing Material
- Woven Nylon
- Hook and Loop Shape
- Strap
- Color
- Yellow
Description
Durable Woven Strap, Yellow PK5 1inx6in, Package Quantity 5
- Black Flat Bottom Carabiner has a wider opening for a large variety of uses.
- CableCarrier strap.
- Choose your length below.
- Release with one hand.
- Durable and tested up to 10,000 release cycles.