Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 16 in L, 4-1/4 in Max Bundle Dia., Red, 10 PK
Mfr # N-16-G10-RD
Zoro # G6223338
product price:Â
$
47.49
/pk of 10, $4.75/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
16 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/4 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-16-G10-RD
- Zoro #
- G6223338
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Red
Description
Heavy duty strap, Red,PK10,1inx16in, Package Quantity 10