Shop RIP-TIE
See all product information
Create Account
Back-to-Back Strap, No Adhesive, 7 in, 1 in W, White, 2 PK
Mfr # N-07-G02-W
Zoro # G6377073
product price:Â
$
9.69
/pk of 2, $4.85/ea
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
1 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-07-G02-W
- Zoro #
- G6377073
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 7 in
Details
- Item
- Back-to-Back Strap
- Hook and Loop Type
- Hook-and-Loop
- Adhesive Type
- No Adhesive
- Backing Material
- Nylon
- Hook and Loop Shape
- Strap
- Color
- White
Description
Heavy duty strap, White PK2 1inx7in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.