Shop RIP-TIE
See all product information
Create Account
Back-to-Back Strap, No Adhesive, 18 in, 1 in W, Black
Mfr # N-18-1PK-BK
Zoro # G6377819
product price:Â
$
8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
1 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-18-1PK-BK
- Zoro #
- G6377819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 18 in
Details
- Item
- Back-to-Back Strap
- Hook and Loop Type
- Hook-and-Loop
- Adhesive Type
- No Adhesive
- Backing Material
- Nylon
- Hook and Loop Shape
- Strap
- Color
- Black
Description
Heavy duty strap, Black PK1, 1inx18in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.