Shop RIP-TIE

Cable Tie Strap, 18 in L, 4-1/2 in Max Bundle Dia., Blue, 10 PK

  • Mfr # N-18-010-BU

  • Zoro # G6224379


product price: 
$
36.79
/pk 10, $3.68/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
18 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/2 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-18-010-BU
Zoro #
G6224379
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
18 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/2 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Blue
Locking Style
Hook and Loop

Description

Heavy duty strap, Blue PK10, 1inx18in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.