Shop RIP-TIE
See all product information
Create Account
Back-to-Back Strap, No Adhesive, 18 in, 1 in W, Brown
Mfr # N-18-1PK-BN
Zoro # G6377861
product price:Â
$
7.35
/ea
Sold in multiples of 2 for $14.70
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
1 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-18-1PK-BN
- Zoro #
- G6377861
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 18 in
Details
- Item
- Back-to-Back Strap
- Hook and Loop Type
- Hook-and-Loop
- Adhesive Type
- No Adhesive
- Backing Material
- Nylon
- Hook and Loop Shape
- Strap
- Color
- Brown
Description
Heavy duty strap, Brown PK1, 1inx18in