Shop RIP-TIE

Back-to-Back Strap, No Adhesive, 36 in, 1 in W, Red

  • Mfr # N-36-1PK-RD

  • Zoro # G6378169


product price: 
$
9.75
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
1 in
Length
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-36-1PK-RD
Zoro #
G6378169
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
36 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Hook and Loop Shape
Strap
Color
Red

Description

Heavy duty strap, Red PK1, 1inx36in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.