Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 18 in L, 4-1/2 in Max Bundle Dia., Violet, 100 PK
Mfr # N-18-100-V
Zoro # G6224458
product price:Â
$
384.99
/pk of 100, $3.85/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
18 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/2 in
Color
Violet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-18-100-V
- Zoro #
- G6224458
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 18 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 4-1/2 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Violet
- Locking Style
- Hook and Loop
Description
Heavy duty strap, Violet PK100, 1inx18in, Package Quantity 100