Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 20 in L, 4-1/2 in Max Bundle Dia., Red, Nylon, 90 lb Strength, 10 PK
Mfr # J-20-E10-RD
Zoro # G9415688
product price:
$
121.99
/pk of 10, $12.20/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
20 in
Width
2 in
Nominal Max. Bundle Dia.
4-1/2 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J-20-E10-RD
- Zoro #
- G9415688
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Red
- Material
- Nylon
- Tensile Strength
- 90 lb
- Design
- Wrap
- Locking Style
- Hook and Loop
- Operating Temp. Range
- -70 Degrees F to 200 Degrees F
- Mountable
- Yes
- Marking
- Yes
- Closure Type
- Wrap
Description
Durable Woven Strap,Red,2 In.x20 In.,PK10, Package Quantity 10
- The CableCarrier is a sturdy woven strap attached to a lightweight metal, 7′′ carabiner with a spring-release mechanism.
- Easily hold wires, cords or ropes in place.
- Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.