Shop RIP-TIE
See all product information
Create Account
Back-to-Back Strap, Adhesive, 2 in, 3/4 in W, Black, 5 PK
Mfr # B-02-E05-BK
Zoro # G6380217
product price:Â
$
7.15
/pk 5, $1.43/ea
Sold in multiples of 2 for $14.30
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Adhesive
Backing Material
Nylon
Width
3/4 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-02-E05-BK
- Zoro #
- G6380217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3/4 in
- Length
- 2 in
Details
- Item
- Back-to-Back Strap
- Hook and Loop Type
- Hook-and-Loop
- Adhesive Type
- Adhesive
- Backing Material
- Nylon
- Hook and Loop Shape
- Strap
- Color
- Black
Description
Adhesive Back Strap, Black, 3/4 In.x2 In. PK5, Package Quantity 5