Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 15 in L, 3-3/4 in Max Bundle Dia., Black, 200 PK
Mfr # H-15-ESNM-BK
Zoro # G6226311
product price:Â
$
266.99
/pk 200, $1.33/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
15 in
Width
1 in
Nominal Max. Bundle Dia.
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-15-ESNM-BK
- Zoro #
- G6226311
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Black
Description
Hook and Loop Strap, 1 In.x15 In. PK200, Package Quantity 200