Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 11 in L, 3 in Max Bundle Dia., Black, 20 PK
Mfr # M-11-E20-BK
Zoro # G6380022
product price:Â
$
22.45
/pk of 20, $1.12/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
11 in
Width
3/4 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-11-E20-BK
- Zoro #
- G6380022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 11 in
- Width
- 3/4 in
- Nominal Max. Bundle Dia.
- 3 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Black
- Locking Style
- Hook and Loop
Description
Hook and Loop Strap, 3/4 In.x11 In. PK20, Package Quantity 20