Shop RIP-TIE
See all product information
Create Account
Back-to-Back Strap, No Adhesive, 7 in, 3/4 in W, Black, 5 PK
Mfr # M-07-E05-BK
Zoro # G6379919
product price:Â
$
5.55
/pk of 5, $1.11/ea
Sold in multiples of 2Â pks for $11.10
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
3/4 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-07-E05-BK
- Zoro #
- G6379919
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3/4 in
- Length
- 7 in
Details
- Item
- Back-to-Back Strap
- Hook and Loop Type
- Hook-and-Loop
- Adhesive Type
- No Adhesive
- Backing Material
- Nylon
- Hook and Loop Shape
- Strap
- Color
- Black
Description
Hook and Loop Strap, 3/4 In.x7 In. PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.