Shop RIP-TIE

Cable Tie Strap, 36 in L, 9-3/4 in Max Bundle Dia., Black, Nylon, 50 PK

  • Mfr # OW-36-050-BK

  • Zoro # G9061153


product price: 
$
541.99
/pk of 50, $10.84/ea
Free Shipping & Returns

Key Features

Nominal Length
36 in
Width
2 in
Nominal Max. Bundle Dia.
9-3/4 in
Color
Black
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OW-36-050-BK
Zoro #
G9061153
UPC #
-
Country of Origin
United States
Item
Cable Tie Strap
Color
Black
Material
Nylon
Locking Style
Hook and Loop

Description

Heavy Duty Strap,Black,1 In.x36 In.,PK50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.