Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 24 in L, 6 in Max Bundle Dia., Black, Nylon, 10 PK
Mfr # OW-24-010-BK
Zoro # G9060690
product price:Â
$
90.59
/pk 10, $9.06/ea
Key Features
Nominal Length
24 in
Width
2 in
Nominal Max. Bundle Dia.
6 in
Color
Black
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW-24-010-BK
- Zoro #
- G9060690
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Color
- Black
- Material
- Nylon
- Locking Style
- Hook and Loop
Description
Heavy Duty Strap,Black,2 In.x24 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.