Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 30 in L, 7-3/4 in Max Bundle Dia., Black, Nylon
Mfr # OW-30-1PK-BK
Zoro # G0435624
product price:Â
$
13.99
/ea
Key Features
Nominal Length
30 in
Width
2 in
Nominal Max. Bundle Dia.
7-3/4 in
Color
Black
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW-30-1PK-BK
- Zoro #
- G0435624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 30 in
- Width
- 2 in
- Nominal Max. Bundle Dia.
- 7-3/4 in
Details
- Item
- Cable Tie Strap
- Color
- Black
- Material
- Nylon
- Locking Style
- Hook and Loop
Description
Heavy Duty Strap,Black,2 In.x30 In.