Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 36 in L, 9-3/4 in Max Bundle Dia., Black, Nylon, 10 PK
Mfr # OW-36-010-BK
Zoro # G9061217
product price:Â
$
129.99
/pk of 10, $13.00/ea
Free Shipping & Returns
Key Features
Nominal Length
36 in
Width
2 in
Nominal Max. Bundle Dia.
9-3/4 in
Color
Black
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW-36-010-BK
- Zoro #
- G9061217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 36 in
- Width
- 2 in
- Nominal Max. Bundle Dia.
- 9-3/4 in
Details
- Item
- Cable Tie Strap
- Color
- Black
- Material
- Nylon
- Locking Style
- Hook and Loop
Description
Heavy Duty Strap,Black,2 In.x36 In.,PK10, Package Quantity 10