Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 12 in L, 2-1/2 in Max Bundle Dia., Blue, Nylon Tie, 50 lb Strength, 50 PK
Mfr # E-12-050-BU
Zoro # G9062790
product price:Â
$
325.99
/pk 50, $6.52/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
12 in
Width
2 in
Nominal Max. Bundle Dia.
2-1/2 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-12-050-BU
- Zoro #
- G9062790
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 12 in
- Width
- 2 in
- Nominal Max. Bundle Dia.
- 2-1/2 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Blue
- Material
- Nylon Tie
- Tensile Strength
- 50 lb
- Locking Style
- Hook and Loop
- Design
- Wrap
- Operating Temp. Range
- -70 Degrees F to 200 Degrees F
- Mountable
- No
- Marking
- Yes
- Closure Type
- Wrap
Description
Heavy Duty Strap,Blue,2 In.x12 In.,PK50, Package Quantity 50
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.