Cable Tie Strap, 22 in L, 6-1/4 in Max Bundle Dia., Brown, Nylon Buckle, 2 PK
- Mfr # NW-22-G02-BN
- Zoro # G0435380
product price:Â
$
15.25
/pk of 2, $7.63/ea
Key Features
Nominal Length
22 in
Width
1 in
Nominal Max. Bundle Dia.
6-1/4 in
Color
Brown
Material
Nylon Buckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-22-G02-BN
- Zoro #
- G0435380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 22 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 6-1/4 in
Details
- Item
- Cable Tie Strap
- Color
- Brown
- Material
- Nylon Buckle
Description
Heavy Duty Strap,Brown,1 In.x22 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.