Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 24 in L, 6 in Max Bundle Dia., Brown, Nylon, 50 PK
Mfr # OW-24-050-BN
Zoro # G9060919
product price:Â
$
423.99
/pk of 50, $8.48/ea
Free Shipping & Returns
Key Features
Nominal Length
24 in
Width
2 in
Nominal Max. Bundle Dia.
6 in
Color
Brown
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW-24-050-BN
- Zoro #
- G9060919
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Color
- Brown
- Material
- Nylon
- Locking Style
- Hook and Loop
Description
Heavy Duty Strap,Brown,1 In.x24 In.,PK50, Package Quantity 50