Shop RIP-TIE

Cable Tie Strap, 18 in L, 4 in Max Bundle Dia., Brown, Nylon

  • Mfr # OW-18-1PK-BN

  • Zoro # G0435563


product price: 
$
10.69
/ea

Key Features

Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Color
Brown
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OW-18-1PK-BN
Zoro #
G0435563
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie Strap
Color
Brown
Material
Nylon

Description

Heavy Duty Strap,Brown,2 In.x18 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.