Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 3 in L, 3/4 in Max Bundle Dia., Gray, Nylon Tie, 100 PK
Mfr # S-03-100-GY
Zoro # G9411199
product price:Â
$
200.99
/pk of 100, $2.01/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
3 in
Width
1 in
Nominal Max. Bundle Dia.
3/4 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-03-100-GY
- Zoro #
- G9411199
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 3 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 3/4 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Gray
- Material
- Nylon Tie
- Locking Style
- Hook and Loop
Description
Heavy Duty Strap,Grey,1 In.x3 In.,PK100, Package Quantity 100