Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 24 in L, 6 in Max Bundle Dia., Violet, Nylon, 50 PK
Mfr # OW-24-050-V
Zoro # G9060821
product price:Â
$
444.99
/pk of 50, $8.90/ea
Free Shipping & Returns
Key Features
Nominal Length
24 in
Width
2 in
Nominal Max. Bundle Dia.
6 in
Color
Violet
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW-24-050-V
- Zoro #
- G9060821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 24 in
- Width
- 2 in
- Nominal Max. Bundle Dia.
- 6 in
Details
- Item
- Cable Tie Strap
- Color
- Violet
- Material
- Nylon
- Locking Style
- Hook and Loop
Description
Heavy Duty Strap,Violet,1 In.x24 In.,PK50, Package Quantity 50