Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 22 in L, 6 in Max Bundle Dia., White, Nylon, 50 PK
Mfr # OW-22-G50-W
Zoro # G9061573
product price:Â
$
432.99
/pk of 50, $8.66/ea
Free Shipping & Returns
Key Features
Nominal Length
22 in
Width
2 in
Nominal Max. Bundle Dia.
6 in
Color
White
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW-22-G50-W
- Zoro #
- G9061573
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Color
- White
- Material
- Nylon
Description
Heavy Duty Strap,White,1 In.x16 In.,PK50, Package Quantity 50