Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 30 in L, White, 100 PK
- Mfr # NW-30-100-W
- Zoro # G9059449
product price:Â
$
721.99
/pk of 100, $7.22/ea
Free Shipping & Returns
Key Features
Nominal Length
30 in
Width
1 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-30-100-W
- Zoro #
- G9059449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 30 in
- Width
- 1 in
Details
- Item
- Cable Tie Strap
- Color
- White
Description
Heavy Duty Strap,White,1 In.x30 In.,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.