Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 9 in L, 2-1/4 in Max Bundle Dia., White, Nylon Tie, 10 PK
Mfr # S-09-010-V
Zoro # G9411637
product price:Â
$
29.65
/pk 10, $2.97/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
9 in
Width
1 in
Nominal Max. Bundle Dia.
2-1/4 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-09-010-V
- Zoro #
- G9411637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 9 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 2-1/4 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- White
- Material
- Nylon Tie
- Locking Style
- Hook and Loop
Description
Heavy Duty Strap,White,1 In.x9 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.