Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 12 in L, 2-1/2 in Max Bundle Dia., White, Nylon Tie, 50 lb Strength, 10 PK
Mfr # E-12-010-W
Zoro # G9062912
product price:Â
$
71.39
/pk 10, $7.14/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
12 in
Width
2 in
Nominal Max. Bundle Dia.
2-1/2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-12-010-W
- Zoro #
- G9062912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 12 in
- Width
- 2 in
- Nominal Max. Bundle Dia.
- 2-1/2 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- White
- Material
- Nylon Tie
- Tensile Strength
- 50 lb
- Locking Style
- Hook and Loop
- Design
- Wrap
- Operating Temp. Range
- -70 Degrees F to 200 Degrees F
- Closure Type
- Wrap
- Marking
- Yes
- Mountable
- No
Description
Heavy Duty Strap,White,2 In.x12 In.,PK10, Package Quantity 10
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.