Shop RIP-TIE

Cable Tie Strap, 16 in L, 4 in Max Bundle Dia., White, Nylon, 90 lb Strength

  • Mfr # OW-16-G1P-W

  • Zoro # G0435834


product price: 
$
10.59
/ea

Key Features

Nominal Length
16 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Color
White
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OW-16-G1P-W
Zoro #
G0435834
UPC #
-
Country of Origin
United States
Item
Cable Tie Strap
Color
White
Material
Nylon
Tensile Strength
90 lb

Description

Heavy Duty Strap,White,2 In.x16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.