Shop RIP-TIE
See all product information
Create Account
Cable Tie, 18 in L, 4-3/4 in Max Bundle Dia., Yellow, 100 PK
Mfr # Y-18-XRL-Y
Zoro # G6225541
product price:Â $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
18 in
Width
1/2 in
Nominal Max. Bundle Dia.
4-3/4 in
Locking Style
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y-18-XRL-Y
- Zoro #
- G6225541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 18 in
- Width
- 1/2 in
- Nominal Max. Bundle Dia.
- 4-3/4 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Hook and Loop
- Color
- Yellow
- Locking Style
- Hook and Loop
Description
Hook and Loop Cable Tie, 1/2 in x 18 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.