Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 5 in L, 1 in Max Bundle Dia., Black, Nylon, Polypropylene, 100 PK
Mfr # F-05-XRL-BK
Zoro # G9062039
product price:Â
$
77.49
/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
5 in
Width
1/2 in
Nominal Max. Bundle Dia.
1 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-05-XRL-BK
- Zoro #
- G9062039
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 5 in
- Width
- 1/2 in
- Nominal Max. Bundle Dia.
- 1 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Black
- Material
- Nylon, Polypropylene
- Locking Style
- Hook and Loop
Description
Hook and Loop Cable Tie,1/2 In.x5 In.,Black