Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 6 in L, 1-1/4 in Max Bundle Dia., Black, Nylon, Polypropylene
Mfr # F-06-IPL-BK
Zoro # G0436123
product price:Â
$
8.89
/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
6 in
Width
1/2 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-06-IPL-BK
- Zoro #
- G0436123
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Black
- Material
- Nylon, Polypropylene
- Locking Style
- Hook and Loop
Description
Hook and Loop Cable Tie,1/2 In.x6 In.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.