Shop RIP-TIE
See all product information
Create Account
Cable Tie, 6 in L, 1-1/4 in Max Bundle Dia., Yellow, 10 PK
Mfr # Y-06-IPL-Y
Zoro # G6378421
product price:Â
$
7.39
/pk of 10, $0.74/ea
Sold in multiples of 2Â pks for $14.78
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
6 in
Width
1/2 in
Nominal Max. Bundle Dia.
1-1/4 in
Locking Style
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y-06-IPL-Y
- Zoro #
- G6378421
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Hook and Loop
- Color
- Yellow
- Locking Style
- Hook and Loop
Description
Hook and Loop Cable Tie, 1/2 in x 6 in, Package Quantity 10